
Nitrile Powder Free 5 mil Exam Gloves - Black, Lrg - Case of 1000
Mfr # GL-N145FL
Zoro # G622602627
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Palm Thickness
5 Mil
Size
L
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-N145FL
Zoro #
G622602627
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
5 Mil
Size
L
Details
Color
Black
Item
Disposable Gloves
Material
Nitrile
Description
Durable 5 mil nitrile exam gloves are designed with a textured fingers for a secure grip and a 9.5” length. Powder-free, latex-free, and compliant with food safety standards. Ideal for medical, industrial, automotive, and food prep applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.