Nitrile Powder Free 5 mil Exam Gloves - Orange, Lrg - Box of 100
- Mfr # GL-N105ORFL
- Zoro # G122602196
product price:Â
$
13.15
/pk of 100, $0.13/ea
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-N105ORFL
- Zoro #
- G122602196
- UPC #
- 75289222641
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Cuff Style
- Beaded/Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Acceptable Quality Level (AQL)
- 1.5
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
- Length
- 9.5 in
Description
ProWorks Nitrile gloves are strong and durable and protect hands against day-to-day hazards. The high visibility orange color makes this glove a perfect choice for added visibility and for use in a color coded program to help prevent cross contamination. The gloves textured surface provides excellent grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.