
Nitrile Powder Free 5.5 mil Exam Gloves - Blue, Med - Case of 1000
Mfr # GL-N106FM
Zoro # G322602583
product price:Â $68.85
/pk 1000, $0.07/eaKey Features
Size
M
Material
Nitrile
Palm Thickness
5.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-N106FM
Zoro #
G322602583
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
5.5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
NPF 5.5 mil nitrile exam gloves with textured fingers for a secure grip are powder-free, latex-free, and compliant with food safety standards. Ideal for medical, industrial, automotive, and food prep applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.