Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 6 mil Exam Gloves - Black, XL - Case of 1000
- Mfr # GNPR-XL-1-K
- Zoro # G522602192
product price:Â
$
131.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Material
Nitrile
Palm Thickness
5.5 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNPR-XL-1-K
- Zoro #
- G522602192
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- XL
- Palm Thickness
- 5.5 mil
Description
Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.