Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 6 mil Gloves Black Lrg Box of 100, 100PK
- Mfr # GL-NT106BKFL
- Zoro # G822970168
product price:Â
$
15.19
/pk of 100, $0.15/ea
Key Features
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Catch Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-NT106BKFL
- Zoro #
- G822970168
- UPC #
- 075289715723
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Catch Light
Dimensions
- Size
- Lrg
- Palm Thickness
- 6 mil
Description
Catch Light Powder Free Nitrile Textured Gloves, Black, X-Large, 100/box, 10 boxes/case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.