
Nitrile Powder Free 6 mil Gloves - Black, Md - Box of 100
Mfr # GL-NT106BKFM
Zoro # G822602229
product price:Â $13.99
/pk 100, $0.14/eaKey Features
Size
M
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-NT106BKFM
Zoro #
G822602229
UPC #
75289715716
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Series
Catch Light
Description
ProWorks Catch Light Nitrile Gloves Feature Pyramid Grip Texture: Deep textured for better gripping both in wet and dry applications. Black Color ideal for industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.