Nitrile Powder Free 6 mil Gloves - Orange, Md - Box of 100

  • Mfr # GL-NT106ORFM

  • Zoro # G522602239


product price:  $14.39
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Catch Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-NT106ORFM
Zoro #
G522602239
UPC #
75289715679
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Catch Light

Description

ProWorks Catch Light Nitrile Gloves Feature Pyramid Grip Texture: Deep textured for better gripping both in wet and dry applications. Black Color ideal for industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.