Nitrile Powder Free 7 mil Exam Gloves - Black, Sm - Box of 100

  • Mfr # GL-N107FS

  • Zoro # G622602191


product price:  $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
7 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N107FS
Zoro #
G622602191
UPC #
75289145063
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
7 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes

Description

ProWorks gloves are strong and durable and protect hands against day-to-day hazards. The distinct black color makes this glove a perfect choice to resist stains. The gloves textured surface provides excellent grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.