
Nitrile Powder Free 7 mil Exam Gloves - Lime Green, XL - Box of 100
Mfr # GL-NG107FX
Zoro # G522602482
product price:Â $70.85
/pk 100, $0.71/eaKey Features
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-NG107FX
Zoro #
G522602482
UPC #
75289145278
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
7 mil
Details
Item
Disposable Gloves
Color
Lime Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
ProWorks gloves are strong and durable and protect hands against day-to-day hazards. The distinct lime green color makes this glove a perfect choice to resist stains. The gloves textured surface provides excellent grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.