
Nitrile Powder Free 8 mil 12" Exam Gloves - Blue, Lrg - Box of 50
Mfr # GL-N108EPF-LG
Zoro # G622602528
product price: $11.19
/pk 50, $0.22/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-N108EPF-LG
Zoro #
G622602528
UPC #
75289127342
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
This powder free nitrile exam glove is designed to provide extra protection and stronger resistance to wear and tear on the job. With extra thickness, this nitrile glove is more durable and allows you to work on “rougher” jobs and keep your hands protected and safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.