Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 8 mil 12" Exam Gloves - Blue, Med - Box of 50
- Mfr # GL-N108EPF-MED
- Zoro # G422602438
product price:
$
10.65
/pk of 50, $0.21/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-N108EPF-MED
- Zoro #
- G422602438
- UPC #
- 75289127335
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- M
- Palm Thickness
- 8 mil
Description
This powder free nitrile exam glove is designed to provide extra protection and stronger resistance to wear and tear on the job. With extra thickness, this nitrile glove is more durable and allows you to work on “rougher” jobs and keep your hands protected and safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.