
Nitrile Powder Free 9 mil Pyramid Grip Gloves - Black, Lrg - Box of 100
Mfr # GL-NT107BKFL
Zoro # G722602701
product price:Â $17.05
/pk 100, $0.17/eaKey Features
Material
Nitrile
Palm Thickness
9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-NT107BKFL
Zoro #
G722602701
UPC #
75289145292
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
9 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
CATCH Heavy-duty 9 mil nitrile gloves have a raised pyramid texture for a secure grip. The sleek black color offers a professional appearance, protection for users’ hands, and the ability to spot light-colored contaminants or dangerous substances. This powder-free, latex-free, durable glove is best for industrial, automotive, foodservice, janitorial, and mechanical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.