Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 9 mil Pyramid Grip Gloves - Black, XL - Box of 100
- Mfr # GL-NT107BKFX
- Zoro # G722602602
product price:Â
$
17.15
/pk of 90, $0.19/ea
Key Features
Material
Nitrile
Palm Thickness
9 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-NT107BKFX
- Zoro #
- G722602602
- UPC #
- 75289145308
- Country of Origin
- Thailand
Dimensions
- Size
- XL
- Palm Thickness
- 9 mil
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
CATCH Heavy-duty 9 mil nitrile gloves have a raised pyramid texture for a secure grip. The sleek black color offers a professional appearance, protection for users’ hands, and the ability to spot light-colored contaminants or dangerous substances. This powder-free, latex-free, durable glove is best for industrial, automotive, foodservice, janitorial, and mechanical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.