Nitrile Powder Free 9 mil Textured Gloves - Orange, Lrg - Case of 1000

  • Mfr # CAT456

  • Zoro # G422602674


product price:  $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
9 Mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT456
Zoro #
G422602674
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
9 Mil
Size
L

Details

Material
Nitrile
Color
Orange
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

CATCH Heavy-duty 9 mil nitrile gloves have a raised pyramid grip for a secure grip. The bright orange color offers high visibility for users’ hands and for spotting dark substances or contaminants. This powder-free, latex-free, durable glove is best for industrial, automotive, janitorial, foodservice, and mechanical use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.