
Polyethylene Powder Free Gloves - Clear, Med - Case of 1000
Mfr # GDPE-MD
Zoro # G722602442
product price: $85.49
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Palm Thickness
1 Mil
Material
Polyethylene
Size
M
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDPE-MD
Zoro #
G722602442
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
1 Mil
Size
M
Details
Material
Polyethylene
Color
Clear
Item
Disposable Poly Gloves
Description
Polyethylene gloves are our most economical gloves are most often used for light duty tasks that require frequent glove changes. This glove has a loose fit design for easy on and off applications, and is especially useful in food service lines, deli counters, and other high volume applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.