Premium Grade Leather Palm Gloves - Orange, Lrg - 12 Pairs

  • Mfr # GWLPSG1

  • Zoro # G022602418


product price:  $70.99
/pk 12, $5.92/ea

Key Features

Color
Orange
Material
Standard Split Leather Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWLPSG1
Zoro #
G022602418
UPC #
75289223013
Country of Origin
Bangladesh

Dimensions

Glove Size
L

Details

Color
Orange
Item
Leather Palm Gloves
Material
Standard Split Leather Cowhide

Description

ProWorks Select Leather Double Palm Gloves offer rugged durability and reinforced protection with a double-layer cowhide palm, hi-vis orange cotton/polyester back panel, and secure 3" rubberized safety cuff, ideal for construction and heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.