Premium Grade Leather Palm Gloves - Orange, XL - 12 Pairs

  • Mfr # GWLPSGX

  • Zoro # G222602546


product price:  $70.99
/pk 12, $5.92/ea

Key Features

Color
Orange
Material
Standard Split Leather Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWLPSGX
Zoro #
G222602546
UPC #
75289223211
Country of Origin
Bangladesh

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Color
Orange
Material
Standard Split Leather Cowhide

Description

ProWorks Select Leather Double Palm Gloves offer rugged durability and reinforced protection with a double-layer cowhide palm, hi-vis orange cotton/polyester back panel, and secure 3" rubberized safety cuff, ideal for construction and heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.