Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Leather Double Palm Gloves - Gray - 12 Pairs

  • Mfr # GWLDBP1

  • Zoro # G622602504


product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns

Key Features

Material
Split Leather Cowhide
Color
Gray/Stripe
Glove Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWLDBP1
Zoro #
G622602504
UPC #
75289223020
Country of Origin
Bangladesh

Dimensions

Glove Size
One Size

Details

Material
Split Leather Cowhide
Item
Leather Palm Gloves
Color
Gray/Stripe

Description

ProWorks Select Leather Double Palm Gloves offer rugged durability and reinforced protection with a double-layer cowhide palm and secure rubberized safety cuff-ideal for construction and heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.