Standard Grade Leather Palm Gloves - Gray - Stripe, Lrg - 12 Pairs

  • Mfr # GWLPEG1

  • Zoro # G722602350


product price: $53.99
/pk 12, $4.50/ea

Key Features

Glove Size
L
Material
Standard Split Leather Cowhide
Color
Gray/Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWLPEG1
Zoro #
G722602350
UPC #
75289223006
Country of Origin
Bangladesh

Dimensions

Glove Size
L

Details

Material
Standard Split Leather Cowhide
Item
Leather Palm Gloves
Color
Gray/Stripe

Description

ProWorks Standard Leather Palm Gloves offer rugged durability and reinforced protection with a leather cowhide coverage on palms, fingers, and knuckles paired with a secure 2.5” rubberized safety cuff, ideal for construction and heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.