
Standard Grain Cowhide Driver Gloves - Med - 12 Pairs
Mfr # GWCGLDR1-M
Zoro # G722602282
product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns
Key Features
Material
Grain Cowhide
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWCGLDR1-M
Zoro #
G722602282
UPC #
75289223044
Country of Origin
Bangladesh
Dimensions
Glove Size
M
Details
Item
Driving Gloves
Material
Grain Cowhide
Color
Off White
Description
ProWorks Standard Grain Cowhide Driver Gloves provide dependable protection and all-day comfort with durable grain leather, ergonomic keystone thumb, and secure shirred wrist-ideal for industrial and general-purpose applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.