
Standard Grain Cowhide Driver Gloves - XL - 12 Pairs
Mfr # GWCGLDR1-X
Zoro # G822602380
product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns
Key Features
Color
Off White
Material
Grain Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWCGLDR1-X
Zoro #
G822602380
UPC #
75289223068
Country of Origin
Bangladesh
Dimensions
Glove Size
XL
Details
Color
Off White
Item
Driving Gloves
Material
Grain Cowhide
Description
ProWorks Standard Grain Cowhide Driver Gloves provide dependable protection and all-day comfort with durable grain leather, ergonomic keystone thumb, and secure shirred wrist-ideal for industrial and general-purpose applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.