
Standard Vinyl Powder Free 3 mil Gloves Blue 2XL - Case of 2000
Mfr # GVP9-2X-2-BL
Zoro # G222602461
product price:Â $67.55
/pk 2000, $0.03/eaKey Features
Color
Blue
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVP9-2X-2-BL
Zoro #
G222602461
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Palm Thickness
3 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GVP9-2
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Powder free gloves go through an extra process of chlorinating the gloves to ease donning. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.