Standard Vinyl Powder Free 3 mil Gloves Blue Sm - Case of 2000
- Mfr # GVP9-SM-2-BL
- Zoro # G522602529
product price:Â
$
74.39
/pk of 2000, $0.04/ea
Key Features
Color
Blue
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVP9-SM-2-BL
- Zoro #
- G522602529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
- Palm Thickness
- 3 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- GVP9-2
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Powder free gloves go through an extra process of chlorinating the gloves to ease donning. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.