
String Knit Cotton/Poly 1 Sided PVC Dotted Grip Gloves - Mens Lrg - 12 Pairs
Mfr # GSBS-MN-2C-20
Zoro # G622602412
product price:Â $7.95
/pk 12, $0.66/eaKey Features
Glove Size
Mens
Glove Materials
Cotton / Polyester
Color
Black/Natural
Glove Coating Finish
Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSBS-MN-2C-20
Zoro #
G622602412
UPC #
763583701510
Country of Origin
China
Dimensions
Glove Size
Mens
Details
Glove Materials
Cotton / Polyester
Item
String Knit Work Gloves
Color
Black/Natural
Glove Coating Finish
Dotted
Description
Safety Zone PVC Dotted Grip String Knit Gloves combine breathable comfort with a secure grip in a soft cotton/poly glove for warehouse handling, light industrial tasks, and general maintenance jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.