String Knit Cotton/Poly 1 Sided PVC Dotted Grip Gloves - Women's Md - 12 Pairs

  • Mfr # GSBS-WN-2C-20

  • Zoro # G622602245


product price:  $9.99
/pk 12, $0.83/ea

Key Features

Glove Coating Finish
Dotted
Glove Materials
Cotton / Polyester
Glove Size
Womens
Color
Black/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSBS-WN-2C-20
Zoro #
G622602245
UPC #
763583701527
Country of Origin
China

Dimensions

Glove Size
Womens

Details

Glove Coating Finish
Dotted
Glove Materials
Cotton / Polyester
Item
String Knit Work Gloves
Color
Black/Natural

Description

Safety Zone Single-sided PVC Dotted Grip String Knit Gloves combine breathable comfort with a secure grip in a soft cotton/poly glove for warehouse handling, light industrial tasks, and general maintenance jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.