String Knit Cotton/Polyester Medium Weight Gloves - Gray, Mens - 12 Pairs

  • Mfr # GSMW-MN-2C-GY

  • Zoro # G222602492


product price: $13.99
/pk 12, $1.17/ea

Key Features

Glove Size
Mens
Glove Materials
Cotton/Poly
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSMW-MN-2C-GY
Zoro #
G222602492
UPC #
763583701503
Country of Origin
China

Dimensions

Glove Size
Mens

Details

Item
String Knit Work Gloves
Glove Materials
Cotton/Poly
Color
Gray

Description

Safety Zone Medium Weight String Knit Gloves provide medium weight hand protection in a soft cotton/poly glove for warehouse tasks, package handling, light industrial tasks, and general maintenance jobs. Made from a flexible 60% polyester and 40% cotton blend, they offer a snug fit and airflow to keep hands cool during daily wear. The 7 gauge knit provides good insulation and may be used as an effective thermal glove liner. These gloves are a cost-effective choice for general production work in multiple environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.