Shop SAFETY ZONE
See all product information
Create Account
Synthetic Vinyl Powder Free 4.5 mil Gloves - Blue, Small - Case of 1000
- Mfr # GL-VN104BFS
- Zoro # G222602416
product price:Â
$
55.39
/pk of 1000, $0.06/ea
Key Features
Material
Vinyl
Palm Thickness
4.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
VyBlend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-VN104BFS
- Zoro #
- G222602416
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- VyBlend
Dimensions
- Size
- S
- Palm Thickness
- 4.5 mil
Description
Proworks VyBlend 4.5 mil powder-free vinyl gloves are a durable, latex-free, and nitrile-blended alternative for food prep, color-coded cleaning, and general use. These disposable gloves meet CFR Title 21 for food contact and offer superior flexibility, comfort, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.