Unlined Nitrile 22 mil Gloves - Green, Med - 12 Pairs

  • Mfr # GNGU-MD-22-18

  • Zoro # G422602445


product price:  $98.79
/pk 12, $8.23/ea
Free Shipping & Returns

Key Features

Palm Thickness
22 Mil
Color
Green
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNGU-MD-22-18
Zoro #
G422602445
UPC #
76358351040
Country of Origin
China

Dimensions

Size
M
Palm Thickness
22 Mil

Details

Color
Green
Material
Nitrile

Description

Safety Zone Unlined Nitrile Gloves are built for tough cleaning and chemical tasks. These industrial-grade gloves feature a thick 22 mil construction and measure 18 inches in length, offering extended protection from wrist to forearm. The raised diamond-textured grip improves handling in wet and dry conditions, while the bold green color supports easy visual identification. Whether used for food processing, remediation, or commercial dishwashing, these reusable gloves are a dependable solution for demanding jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.