Shop SAFETY ZONE
See all product information
Create Account
Unlined Nitrile Economy Gloves - Green, XL - 12 Pairs
- Mfr # GNGU-XL-11
- Zoro # G222602485
product price:Â
$
10.99
/pk of 12, $0.92/ea
Sold in multiples of 2Â pks for
$21.98
Key Features
Color
Green
Palm Thickness
11 Mil
Size
XL
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNGU-XL-11
- Zoro #
- G222602485
- UPC #
- 763583510426
- Country of Origin
- China
Dimensions
- Palm Thickness
- 11 Mil
- Size
- XL
Details
- Color
- Green
- Material
- Nitrile
Description
Safety Zone Nitrile, green, unlined, 11 mil gloves provide hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, nitrile construction. These unlined, 13 inch long, nitrile gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, janitorial tasks, food handling, food service, water-based chemical handling, and general cleaning tasks. A bright green color makes these gloves perfect for color-coded programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.