
Vinyl Powder Free 3 mil Gloves - Blue, Lrg - Case of 1000
Mfr # GVP9-LG-1-BL
Zoro # G022602395
product price:Â $27.65
/pk 1000, $0.03/eaKey Features
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded,Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVP9-LG-1-BL
Zoro #
G022602395
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
3 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Blue
Material
Vinyl
Cuff Style
Beaded,Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GVP9-1
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
4
Description
Safety Zone disposable, powder-free vinyl gloves with a 3 mil thickness for durability and a smooth surface for tactile sensitivity. FDA-compliant for food handling. Gloves have a clear, latex-free, smooth surface, and beaded cuffs. Economical gloves are great for hair stylists. A smooth finish won’t pull clients’ hair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.