Vinyl Powder Free 3 mil Gloves - Clear, Sm - Case of 1000
- Mfr # GVP9-SM-1
- Zoro # G722602510
product price:Â
$
28.69
/pk of 1000, $0.03/ea
Key Features
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded,Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP9-SM-1
- Zoro #
- G722602510
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- clear
- Material
- Vinyl
- Cuff Style
- Beaded,Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- GVP9-1
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Acceptable Quality Level (AQL)
- 4
Dimensions
- Size
- S
- Palm Thickness
- 3 mil
- Length
- 9 in
Description
Safety Zone disposable, powder-free vinyl gloves with a 3 mil thickness for durability and a smooth surface for tactile sensitivity. FDA-compliant for food handling. Gloves have a clear, latex-free, smooth surface, and beaded cuffs. Economical gloves are great for hair stylists. A smooth finish won’t pull clients’ hair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.