
Vinyl Powdered 3 mil Gloves - Clear, Lrg - Case of 1000
Mfr # GVDR-LG-1
Zoro # G822602519
product price:Â $19.35
/pk 1000, $0.02/eaKey Features
Material
Vinyl
Palm Thickness
3 mil
Color
clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVDR-LG-1
Zoro #
G822602519
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
3 mil
Size
L
Details
Material
Vinyl
Color
clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Beaded,Rolled
Texture
Smooth
Acceptable Quality Level (AQL)
4
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Our lightly powdered vinyl gloves are produced with a food grade corn starch powder, making donning easier especially when hands are wet. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.