Zoro Homepage

Safe System Kit, 24 in Height, 2 1/8 in Width

  • Mfr # SW0006-SAFEKIT

  • Zoro # G9370401


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Legend
Heated Emotions Lead to Violence
Width
2 1/8 in
Height
24 in
Includes
(1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW0006-SAFEKIT
Zoro #
G9370401
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/8 in
Height
24 in

Details

Item
Safe System Kit
Legend
Heated Emotions Lead to Violence
Includes
(1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Material
Paper
Language
English
Legend Style
Symbol and Text
Subject Matter
Safety
Title
Heated Emotions Lead to Violence: Find Ways to Cool Them
Number of Users Supported
25
User Type
Employee, Supervisor
Format
Card, Outline, Poster, Signs
Provides
Training Information
Supported Languages
English
Product Type
Safety Meeting Kit

Description

Training Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes 22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.