Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0032-SAFEKIT
Zoro # G9370304
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Legend
Who Says Offices are Free of Safety Hazards
Width
2 1/8 in
Height
24 in
Includes
(1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW0032-SAFEKIT
Zoro #
G9370304
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/8 in
Height
24 in
Details
Item
Safe System Kit
Legend
Who Says Offices are Free of Safety Hazards
Includes
(1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Material
Paper
Language
English
Legend Style
Symbol and Text
Subject Matter
Safety
User Type
Employee, Supervisor
Provides
Training Information
Title
Who Says Offices are Free of Safety Hazards: Take Care, Wherever You Work
Number of Users Supported
25
Supported Languages
English
Format
Card, Outline, Poster, Signs
Product Type
Safety Meeting Kit
Description
Training Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes 22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.