Shop SAFETYPOSTER.COM
See all product information
Create Account
Safety Poster, A Change of Pace. Avoids Pain and Strain, 22 in H x, 17 in W, Paper
- Mfr # SW0044
- Zoro # G9367373
product price:Â
$
16.99
/ea
Key Features
Language
English
Legend
A Change of Pace... Avoids Pain and Strain
Material
Paper
Height
22 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 22 in
- Width
- 17 in
- Thickness
- 0.005 in
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend A Change Of Pace... Avoids Pain And Strain, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.