Safety Poster, Be Safe with Sharps, 22 in H x, 17 in W, Paper
Mfr # P4200
Zoro # G9366707
product price:Â $16.59
/eaKey Features
Language
English
Legend
Be Safe with Sharps
Material
Paper
Height
22 in
Width
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4200
Zoro #
G9366707
UPC #
-
Country of Origin
United States
Dimensions
Height
22 in
Width
17 in
Thickness
0.005 in
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Be Safe With Sharps, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.