Safety Poster, Driving Without Distractions Will You Get Miles Ahead In Safety, 22 in H x, 17 in W
Mfr # P4754
Zoro # G9366874
product price:Â $16.99
/eaKey Features
Language
English
Legend
Driving Without Distractions Will You Get Miles Ahead In Safety
Material
Paper
Height
22 in
Width
17 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P4754
Zoro #
G9366874
UPC #
-
Country of Origin
United States
Dimensions
Height
22 in
Width
17 in
Thickness
0.005 in
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Driving Without Distractions Will You Get Miles Ahead In Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.