Zoro Homepage

Safety Poster, Get A Handle On Lockout to Prevent A Fatal Knockout, 22 in H x, 17 in W, Paper

  • Mfr # P2822

  • Zoro # G9366725


product price: $22.79
/ea

Key Features

Language
English
Legend
Get A Handle On Lockout to Prevent A Fatal Knockout
Material
Paper
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2822
Zoro #
G9366725
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Safety Poster
Language
English
Legend
Get A Handle On Lockout to Prevent A Fatal Knockout
Material
Paper
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Background Color
Various
Printed Language
English
Grommet Material
No Grommet
Shape
Vertical Rectangle
Number of Printed Sides
1
Protective Coating
No Protective Coating
Graffiti Resistant
No
Glow In The Dark
No
Safety Banner Legend
Get A Handle On Lockout To Prevent A Fatal Knockout
Includes Frame
No
Maximum Service Temperature
Not Rated
Finish
Glossy
Mesh / Solid
Solid
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
Not Rated
Mounting Hardware
Not Included
Reflective
No

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Get A Handle On Lockout To Prevent A Fatal Knockout, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.