Zoro Homepage

Safety Poster, If You Want to Avoid A Knifes Wrath Angle Its Blade Away From Your Path, 22 in H x

  • Mfr # P4732

  • Zoro # G9366865


product price: $17.19
/ea

Key Features

Language
English
Legend
If You Want to Avoid A Knifes Wrath Angle Its Blade Away From Your Path
Material
Paper
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4732
Zoro #
G9366865
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend If You Want To Avoid A Knifes Wrath Angle Its Blade Away From Your Path, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.