Safety Poster, Safe Driving - Its Your Call, 22 in H x, 17 in W, Paper

  • Mfr # SW0187

  • Zoro # G9367136


product price:  $15.89
/ea

Key Features

Language
English
Legend
Safe Driving -- Its Your Call
Material
Paper
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW0187
Zoro #
G9367136
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Safety Poster
Language
English
Legend
Safe Driving -- Its Your Call
Material
Paper
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Background Color
Various
Printed Language
English
Grommet Material
No Grommet
Shape
Vertical Rectangle
Mesh / Solid
Solid
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
Not Rated
Glow In The Dark
No
Corrosion Resistant
No
Mounting Hardware
Not Included
Number of Printed Sides
1
Maximum Service Temperature
Not Rated
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Finish
Glossy
Abrasion Resistant
No
Safety Banner Legend
Safe Driving -- Its Your Call
Chemical Resistant
No
Graffiti Resistant
No
Includes Frame
No
Reflective
No

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Safe Driving -- Its Your Call, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.