Safety Poster, Lockout/Tagout Helps You to Work Safely Locks are There to Protect You, 22 in H x
Mfr # SW0224
Zoro # G9367267
product price: $20.19
/eaKey Features
Language
English
Legend
Lockout/Tagout Helps You to Work Safely Locks are There to Protect You
Material
Paper
Height
22 in
Width
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW0224
Zoro #
G9367267
UPC #
-
Country of Origin
United States
Dimensions
Height
22 in
Width
17 in
Thickness
0.005 in
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Lockout/Tagout Helps You To Work Safely Locks Are There To Protect You, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.