Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safetyposter.Com Simpsons Safety Poster, Use A Ladder, ENG S1191

Simpsons Safety Poster, Use A Ladder, ENG (Discontinued)

  • Mfr # S1191
  • Zoro # G9368466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1191
Zoro #
G9368466
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Simpsons Safety Poster
Language
English
Legend
Use A Ladder When Appropriate Never Stand On Boxes Chairs Countertops or Shelves
Material
Paper
Legend Style
Symbol and Text
UV Resistant
No
Printed Language
English
Background Color
Various
Shape
Vertical Rectangle
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Grommet Material
No Grommet
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Glow In The Dark
No
Includes Frame
No
Mounting Hardware
Not Included
Sign Legend Style
Symbol and Text
Series
Simpsons
Reflective
No
Mesh / Solid
Solid
Graffiti Resistant
No
Protective Coating
No Protective Coating
Safety Banner Legend
Use A Ladder When Appropriate Never Stand On Boxes Chairs Countertops Or Shelves
Corrosion Resistant
No
Maximum Service Temperature
Not Rated
Chemical Resistant
No
Finish
Glossy
Minimum Service Temperature
Not Rated
Number of Printed Sides
1

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Use A Ladder When Appropriate Never Stand On Boxes Chairs Countertops Or Shelves, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.