Sasquatch High Visibility Hoodie, Brown, 3XL
- Mfr # 64041203XXXL
- Zoro # G103582318
product price:Â
$
43.65
/ea
Key Features
Size
3XL
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64041203XXXL
- Zoro #
- G103582318
- UPC #
- 716894420007
- Country of Origin
- Honduras
Dimensions
- Size
- 3XL
Details
- Color
- Brown
Description
A northwest icon and legend of the backwoods everywhere, we're bringing Bigfoot to the masses with our new Squatch design! Our Sasquatch SafetyShirtz hooded sweatshirt is sure to make you stand out while on the job or on the trail hunting the elusive beast. Even if the hide and seek champion is hiding in the shadows, you won't be in this hi-vis design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.