SS360 American Grit Class 3 Hoodie, Safety Orange, 2XL
- Mfr # 65110103XXL
- Zoro # G903581337
product price:Â
$
59.19
/ea
Key Features
Size
2XL
Color
Safety Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65110103XXL
- Zoro #
- G903581337
- UPC #
- 716894423978
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Safety Orange
Description
NEW to our American Grit line, an orange pullover hoodie option for those that need it have been requesting it! No matter the job, we've got you covered in our line of SS360 ANSI rated safety gear. With our American Grit SafetyShirtz hoodie you can stand out on the job site wile showing your patriotism and love for your country in hi-vis! Class 3 rated and built to keep you warm and comfortable in the coldest of weather, our SS360 hoodies also come with a large comfortable hood and a soft combed fleece inner shell.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.