Zoro Homepage

ADA Warning Pad Flexible Cement Black, 2 ft W x 4 ft L, 1 in Thick

  • Mfr # SSTDRU2X423502

  • Zoro # G6420620


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
2 ft
Color
Black
Material
Flexible Cement
Length
4 ft
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTDRU2X423502
Zoro #
G6420620
UPC #
858066006074
Country of Origin
United States

Dimensions

Width
2 ft
Length
4 ft
Thickness
1 in
Depth
1 in

Details

Item
ADA Warning Pad
Color
Black
Material
Flexible Cement
Standards
ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4
Installation Method
Surface Applied
Design
Raised Truncated Domes, Surface Mount
ADA Pads Installation Method
Adhesives
Installation Surface
Asphalt, Concrete
Series
Rampup
Surface Design
Raised Truncated Domes
Surface Installation Method
Surface Adhesive
Dome Spacing
2.35 in
Includes Installation Hardware
No

Description

Tactile Warning Tile, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Black, Surface Installation Method Adhesive, Includes Installation Hardware No, Dome Spacing 2.4 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.