Hot Melt Adhesive, Rampup Series, Tan, 2 hr Full Cure, 40 oz, Can

  • Mfr # SSTD58940000

  • Zoro # G7899897


product price: $53.56
/ea

Key Features

Type
Surface Adhesive (40oz)
Application
Trowel, Roll Coating, Brushing, Bonding
Color
Tan
Container Size
40 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTD58940000
Zoro #
G7899897
UPC #
858066006500
Country of Origin
United States

Dimensions

Container Size
40 oz
Size
40 oz
Container Size - Adhesives
40.0 oz

Details

Item
Hot Melt Adhesive
Type
Surface Adhesive (40oz)
Application
Trowel, Roll Coating, Brushing, Bonding
Color
Tan
Container Type
Can
Materials Bonded
Asphalt, Concrete
Begins to Harden
5 min
Chemical Base
Acrylic
Application Temp. Range
-40 Degrees to 150 Degrees F
Bonding Range
55 Degrees to 95 Degrees F
Shear Strength
Not Specified
Work Life
2 hr
Characteristics
Bonds to Concrete and Asphault, Quick Grab Formula, Solvent Free, Trowel Grade/Rollable, VOC Compliant, Water Based, Water Clean Up, Water Resistant
Temp. Range
-40 Degrees to 150 Degrees F
Standards
ASTM D2240, ASTM D638, ASTMD4541, ATSM D4060, ATSM D570
Full Cure Time - Adhesives
2 hr
Substrates
Acrylic
Material
Acrylic
Adhesive Color
Clear
VOC Content
0
Tensile Strength
3800 psi
Functional Cure
4 hr
Application Family
General Purpose
Curing Time
2 hr.
Full Cure
2 hr
Product Type
Surface Adhesive (40oz)
Series
Rampup
Begins to Harden - Adhesives
5 min
Container Type - Adhesives
Can

Description

Adhesive, Product Type Adhesive, Includes Not Applicable, Color White, Compatible with Manufacturer Model Number Rampup, Height Not Applicable, Installation Surface Asphalt, Concrete, Length Not Applicable, Material Acrylic, Outside Diameter 7 in, Standards ASTM C 109, ASTM C297, ASTM D 3220, ASTM D1242, ASTM D570, ASTM D756, ASTM E108, ASTM E96, ASTM E9684, VOC Compliant, Weight 2.5 lb, Width 7 in, Installation Method Adhesive, Adhesive Material Acrylic, Container Size 40 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.