Paint Roller Frame, Roller, Steel Handle, 7-1/2" Rollers
Mfr # SSTDPBROLLER
Zoro # G6420648
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Roller Length
7-1/2"
Handle
Extendable
Handle Material
Steel
Style
Roller
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSTDPBROLLER
Zoro #
G6420648
UPC #
858066006517
Country of Origin
United States
Dimensions
Roller Length
7-1/2"
Overall Length
27"
Length
27 in
Details
Item
Paint Roller Frame
Handle
Extendable
Handle Material
Steel
Style
Roller
Shank Material
Steel
Features
Comfort Grip, Extention Handle
Surfaces
Smooth
Material
Steel
Surface Type
Smooth
Handle Color
Red
Roller Frame Type
Standard
Roller Frame Style
Adhesive Roller
Handle Type
Extendable
Product Type
Pressure Roller
Series
Powerbond Rampup
Description
Paint Roller Frame, Product Type Paint Roller Frame, Includes Not Applicable, Color Not Applicable, Compatible with Manufacturer Model Number Powerbond, Height Not Applicable, Installation Surface Concrete, Length 27 in, Material Steel, Outside Diameter 14 in, Weight 5 lb, Width 14 in, Installation Method Not Applicable, Adhesive Material Not Applicable, For Parking Curb Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.