Adhesive Floor Arrows, 3.5 in Height, 10 in Width, Flexible PVC, Arrow

  • Mfr # STA1004

  • Zoro # G215191033


product price: $49.99
/pk 25, $2.00/ea

Key Features

Width
10 in
Height
3.5 in
Sign Shape
Arrow
Sign Material
Flexible PVC
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STA1004
Zoro #
G215191033
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
3.5 in
Thickness
35 mil

Details

Item
Adhesive Floor Arrows
Sign Shape
Arrow
Sign Material
Flexible PVC
Sign Background Color
Red

Description

Use SafetyTac Arrows to highlight important pathways in your facility. These arrows can provide helpful direction guides while working or even when evacuating during an emergency. SafetyTac Arrows are made using the same high-quality, industrial material as our SafetyTac Floor Marking Tape, meaning they can withstand forklift and pedestrian traffic and can hold up to water, chemicals, and UV rays. SafetyTac Arrows are easy to install, so there's no need to worry about downtime during installation and their low profile won't interfere with your facility's operations. Combine these arrows with floor marking tape to make a complete floor marking system in your facility.


  • Withstands tough industrial environments
  • Low profile yet extremely durable material
  • Resistant to water and chemicals for easy cleaning
  • 3.5"x10" - 25 arrows per pack
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.