Flexible PVC, 3 in W., 100 ft L., Peak: 30 mil / Edge: 5 mil Thickness

  • Mfr # STH370

  • Zoro # G515206024


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Flexible PVC
Width
3 in
Length
100 ft
Thickness
Peak: 30 mil / Edge: 5 mil
Item - Anti-Slip Tapes
Durable Floor Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STH370
Zoro #
G515206024
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
100 ft
Thickness
Peak: 30 mil / Edge: 5 mil

Details

Material
Flexible PVC
Item - Anti-Slip Tapes
Durable Floor Tape
Color
Black/Yellow

Description

SafetyTac Hazard floor marking tape is specifically designed to alert facility staff to potential dangers within the workplace, all while enduring the demanding conditions of typical tough industrial environments. Available in four distinct two-tone hazard striped color schemes, allowing for clear demarcation of various hazard types and able to resist both heavy traffic, spills, water, and chemicals. The dual-stage low profile design prevents wheels and pallets from snagging as well as preventing tripping from pedestrians. To enhance the effectiveness of your hazard locations, try combining safety floor signs with SafetyTac Hazard Floor Marking Tape.


  • Withstands tough industrial environments
  • Low profile yet extremely durable material
  • Resistant to water and chemicals for easy cleaning
  • Available in 4 hazard stripe colors and 3 tape widths
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.