Flexible PVC, 3 in W., 100 ft L., Peak: 35 mil / Edge: 5 mil Thickness

  • Mfr # ST304

  • Zoro # G515206055


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Flexible PVC
Width
3 in
Length
100 ft
Thickness
Peak: 35 mil / Edge: 5 mil
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST304
Zoro #
G515206055
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
100 ft
Thickness
Peak: 35 mil / Edge: 5 mil

Details

Material
Flexible PVC
Color
Red
Item - Anti-Slip Tapes
Durable Floor Tape

Description

SafetyTac Floor Tape is our best-selling floor marking tape, engineered to provide our customers the most dependable floor safety solution on the market. SafetyTac Floor Marking Tape is made using extremely durable material designed to withstand the tough conditions of an industrial environment. Its reinforced rubber-based adhesive keeps it firmly in place once installed, making it resiliant in high traffic areas, and resistant to water and chemicals. SafetyTac Floor Tape features a dual-stage low profile to prevent snagging from wheels and pallets and minimizes tripping from pedestrians. Choose SafetyTac Floor Tape today and provide your facility with floor safety you can depend on!


  • Withstands tough industrial environments
  • Low profile yet extremely durable material
  • Resistant to water and chemicals for easy cleaning
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.